Welcome to Würth Slowakia For trade customers only

Metric PH bit T 7 mm

Bit PH G 7 mm
BIT-PH1-YELLOW-L53MM

Art.-no. 0614176740

EAN 4011231510134

Price for selected packaging unit
Metric PH bit T 7 mm

Art.-no. 0614176740

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special tool

Fast, safe and effortless screwing


  • The shape of the metric drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Drive

G 7 mm

Length

53 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information