Metric double box-end wrench Hexagon with POWERDRIV®
Open double-end flare-nut wrench with joint
DBENDFLARNUTWRNCH-OPN-METR-JOINT-8MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Open shape with joint , ZEBRA® professional-quality tool
Ergonomic double-end flare-nut wrench with joint
- The union nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places
- Specially designed for cable glands in confined spaces, e.g. in the automotive sector
- The design saves time and effort
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
POWERDRIV® turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion
ZEBRA® is the premium brand for professional hand tools from WÜRTH
Product information
Datasheets(X)
Application area
Special design for hard-to-reach gland nuts in confined spaces, e.g.
- 8 mm brake vent nipple and brake lines
- 9 mm brake vent nipple, coupling venting on VW Golf IV, Touran and models of the same design
- 10, 11, 12 mm brake lines of VW, Ford, Opel, Mercedes Benz, BMW, power-steering line of VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump
- 13 mm brake lines of Ford, Rover, Saab
- 13, 14, 17, 19 mm Bosch common rail VW, Mercedes and air conditioner connections of almost every manufacturer, e.g. Waeco, Denso, Bosch and Hella
- 15 mm diesel line common rail Volvo
- 17 mm exhaust temperature sensor Passat
- 16, 18 mm new ISO standard oil lines, American vehicles, e.g. Chrysler
![]() | |
Width across flats (SW) | 8 mm |
Length (L) | 128 mm |
Ring thickness (a1) | 7 mm |
Ring thickness 2 (a2) | 7 mm |
External diameter of ring (b1) | 18 mm |
External diameter of ring 2 (b2) | 18 mm |
Ring opening (C1) | 6 mm |
Ring opening 2 (C2) | 6 mm |
Material | Steel |
Surface | Chromed high-gloss satin finish |
