Welcome to Würth Slowakia For trade customers only

Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive

Open double end flare-nut wrench set, 4 pcs, joint
DBBOXENDWRNCH-SORT-4PCS

Art.-no. 071423001

EAN 4047376254145

Price for selected packaging unit
Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive

Art.-no. 071423001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Open shape, with joint

Design: Metric



Drive: POWERDRIV, hexagon



Rings angled 15°



230° swivelling join



Strong, heavy-duty heads



Collar for low-lying fittings



Material: Chromium-vanadium steel



Surface: Chrome-plated, matt



Contents: 4 pieces


1 each of open double-end box wrench, size 13, 14, 17, 19

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Special design for hard-to-reach gland nuts in confined spaces, e.g.


  • 13-mm brake lines for Ford, Rover, Saab

  • 13, 14, 17, 19-mm Bosch Common Rail VW, Mercedes and cable glands of most air-conditioning system manufacturers, e.g. Waeco, Denso, Bosch, Hella

  • 17-mm exhaust temperature sensor in VW Passat

Number of pieces in assortment/set

4 PCS

Width across flats

13 mm, 14 mm, 17 mm, 19 mm

Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive including:
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-13MM

Description:
13 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-14MM

Description:
14 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-17MM

Description:
17 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-19MM

Description:
19 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information