Welcome to Würth Slowakia For trade customers only

Micro drill bit SC, DIN 1899, with cylindrical shaft

Micro drill bit SC DIN 1899 type N HA
DRL-MICR-DIN1899-IS-SC-D0,85MM

Art.-no. 5443002782
EAN 4055375885215
Price for selected packaging unit
Micro drill bit SC, DIN 1899, with cylindrical shaft

Art.-no. 5443002782

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6035

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Plastic

Diameter (d1)

0.85 mm

Length (l1)

25 mm

Chip flute length (l2)

6.3 mm

Shank diameter (d2)

1.5 mm

Number of cutting edges

2 PCS

Shank style

Cylindrical DIN 6535-HA

Standards

DIN 1899

Cutting material

SC

Angle of the tip

130 Degree

Surface

Plain

Tolerance of cutting edge diameter

h7

Tolerance of shank diameter

h6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information