Mixing paddle M I For heavy materials
MIXPADL-MI-160-L590MM
Art.-no. 071395 122
EAN 4038898962632
Register now and access more than 125,000 products
Mixing ratio:
From bottom to top
Datasheets(X)
Plaster, mortar, concrete, cement, screed etc.
Length | 590 mm |
Basket diameter | 160 mm |
Min./max. amount of material that can be agitated | 40-60 kg |
Suitable for machine chuck | M14 |
Colour | Red |
Surface | Lacquered |
Product weight (per item) | 1747.000 g |
Material | Metal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!