Welcome to Würth Slowakia For trade customers only

Mobile workshop crane

Mobile workshop crane with flat chassis
WRKSHPCRN-FL-2000KG

Art.-no. 1952007005

EAN 4099618316050

Price for selected packaging unit
Mobile workshop crane

Art.-no. 1952007005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mobile folding engine crane, ideal for vehicle workshops, for heavy components such as HV batteries, engines etc.

Versatile


  • The crane boom arm can be conveniently locked in three different positions

  • Dual-acting pump, 360° rotatable

  • Minimal space requirements as the crane is foldable

  • Extra-flat profile

  • Rotating load hook and nylon wheels


High level of safety


  • The built-in deadman control prevents unintentional lowering
Notice

CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive) EN ISO 12100:2010.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For vehicle workshops

  • For lifting and transporting heavy components

Load capacity

2000 kg

Underride height

205 mm

Length

1977 mm

Width

1158 mm

Min. height

175 mm

Max. height

2550 mm

Material

Steel / plastic

Product weight (per item)

150000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lifting frame for HV batteries with chains up to 1,500 kg

LFTFRM-BTRY-CHN

Indispensable when using workshop hoists for safe load handling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information