Welcome to Würth Slowakia For trade customers only

Mounting parts 375 pieces for Hyundai

MP-SET-HYUNDAI-375PCS

Art.-no. 0964501020

EAN 4068362466595

Price for selected packaging unit
Mounting parts 375 pieces for Hyundai

Art.-no. 0964501020

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for optimal storage with other ORSY products e.g. in a Würth system case or in drawers in roller cabinets.
  • Vehicle-specific parts selection.

  • Supplied without case.

  • Ideal for other ORSY products such as system cases or drawers in roller cabinets due to the 4.4.1 grid size.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

375 PCS

Mounting parts 375 pieces for Hyundai including:
Plastic hexagon nut
25 x
Plastic hexagon nut

PLANUT-4,8MM-BLACK

Description:
Flange diameter: 25.91 mm
For installation on threads or coarse thread bolts
Quantity: 25 x
Interior trim clip with special design
25 x
Interior trim clip with special design

INTRMCLIP-POM-WHITE-DM-11,30MM

Description:
Length: 10.80 mm Width: 15.50 mm 87702H1000
For fastening trims to carrier components
Quantity: 25 x
Interior trim clip, closed
50 x
Interior trim clip, closed

INTRMCLIP-POM-YELLOW-DM-16,60MM

Description:
9.50-9.60 mm Head diameter: 16.6 mm
For fastening trims to carrier components
Quantity: 50 x
Interior trim clip, closed
50 x
Interior trim clip, closed

INTRMCLIP--POM-WITHE-DM-18,05MM

Description:
7.9-8.0 mm Head diameter: 18.05 mm
For fastening trims to carrier components
Quantity: 50 x
Interior trim clip with special design
25 x
Interior trim clip with special design

INTRMCLIP-POM-WHITE-15,9MM

Description:
Length: 0.01 mm Width: 0.01 mm 863603L000
For fastening trims to carrier components
Quantity: 25 x
Interior trim clip with special design
25 x
Interior trim clip with special design

INTRMCLIP-POM-BLUE-15,2MMX20MM

Description:
Length: 0.01 mm Width: 0.01 mm 877561F000
For fastening trims to carrier components
Quantity: 25 x
25 x
Plastic expanding rivet with cap, with multiple slits

EXPNDRRIV-PLA-POM-BLACK-DM-18MM

Description:
865952T500
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
Interior trim clip, closed
25 x
Interior trim clip, closed

INTRMCLIP-POM-BLUE-DM-17,8MM

Description:
7.8-7.9 mm Head diameter: 17.8 mm
For fastening trims to carrier components
Quantity: 25 x
Clamps and clips for trims
25 x
Clamps and clips for trims

TRMSTPL-PLA-POM-BLUE-11X13MM

Description:
Length of head: 20 mm Width of head: 18 mm 877583L000
For fastening emblems and trims
Quantity: 25 x
Clamps and clips for trims
25 x
Clamps and clips for trims

TRMSTPL-PLA-POM-WHITE-14,05X19,85MM

Description:
Length of head: 19.85 mm Width of head: 14.05 mm 877162W000
For fastening emblems and trims
Quantity: 25 x
Door seal clip with splay
50 x
Door seal clip with splay

DRSEALCLIP-POM-WHITE-15MMX5,05MM

Description:
Length of head: 15 mm Width of head: 5.05 mm 8213227100
As a fastening clip for door and window seals
Quantity: 50 x
Clamps and clips for trims
25 x
Clamps and clips for trims

TRMSTPL-PLA-POM-WHITE-13,80X19,80MM

Description:
Length of head: 19.8 mm Width of head: 13.8 mm 877562E000
For fastening emblems and trims
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information