Mounting pin, self-adhesive
Mounting pin, self-adhesive
MNTPIN-(W.WSH)-(ZN)-SA-L20MM
Art.-no. 0874111220
EAN 4050382127433
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Includes lock washer
Product information
Datasheets(X)
Application area
For securing mineral wool mats to smooth surfaces indoors, e.g. ventilation ducts.
Suitable for insulation thickness | 20 mm |
Max. loading weight | 1.35 kg |
Material of base plate | Steel |
Surface of the base plate | Hot dip galvanized |
Adhesive base | Acrylic |
Base plate length | 48 mm |
Base plate width | 48 mm |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer diameter | 30 mm |
Material of pin | Steel |
Surface of the pin | Hot dip galvanized |
Stud diameter | 2.7 mm |
Min./max. temperature resistance | -35 to 80 °C |