Mounting pin, self-adhesive
MNTPIN-(W.WSH)-(ZN)-SA-L40MM
Art.-no. 0874111240
EAN 4050382127693
Register now and access more than 125,000 products
Datasheets(X)
For securing mineral wool mats to smooth surfaces indoors, e.g. ventilation ducts.
Suitable for insulation thickness | 40 mm |
Max. loading weight | 1.35 kg |
Material of base plate | Steel |
Surface of the base plate | Hot dip galvanized |
Adhesive base | Acrylic |
Base plate length | 48 mm |
Base plate width | 48 mm |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer diameter | 30 mm |
Material of pin | Steel |
Surface of the pin | Hot dip galvanized |
Stud diameter | 2.7 mm |
Min./max. temperature resistance | -35 to 80 °C |