Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 8.8, plain, with full thread
SCR-CYL-ISO4762-8.8-HS19-M24X140/140
Art.-no. 0082924140
EAN 4049557410173
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 140 mm |
Head diameter (dk) | 36 mm |
Head height (k1) | 24 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS19 |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 60 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 700 Nm |
Min./max. resulting pre-load force (2) | 91.1-182.2 kN |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
