Multi-Fix reducing ring
RERDUCRG-F.DIACUTDISC-(MULTI-FIX)
Art.-no. 0668000002
EAN 4045989299089
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work
- Usable on both sides and reusable: Reduction of 25.4 or 22.23 mm bore holes to 20.0 mm or 25.4 mm to 22.23 mm
- Safe, quick and easy to secure thanks to the extra large contact surface
- Complies with the European Standard EN13236
Product information
Datasheets(X)
Suitable for bore diameter | 25.40 mm |
Diameter | 103 mm |
Reduction of/to | 25.4/22.23 mm |