Welcome to Würth Slowakia For trade customers only

Multiblade jigsaw blade, wood, three stars for compact and hard wood, soft and light wood, fibreboard, plywood and glued woods

STICHSAEBLA-HO-40STK-MULTIBLADE-90MM

Art.-no. 0608116236

EAN 4056807383781

Price for selected packaging unit
Multiblade jigsaw blade, wood, three stars for compact and hard wood, soft and light wood, fibreboard, plywood and glued woods

Art.-no. 0608116236

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance saw blade for high cutting capacity and a long service life - for materials of various thicknesses
  • The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.

  • For high cutting capacity and long service life

  • For use with jigsaws compatible with T shank holders
Notice

Further technical information can be found on the product packaging.

Applications
Article numberApplication characteristicMaterialMaterial thickness
0608116234/235/236Especially suitable forCompact and hard wood, soft and light wood2 to 65 mm
Fibreboard2 to 65 mm
Plastic-coated fibreboard2 to 65 mm
Plywood2 to 65 mm
Bonded wood2 to 65 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

90 mm

Min./max. material thickness

2-65 mm

Min./max teeth spacing

2-3 mm

Especially suitable for

Hardwood, softwood, Plywood, Fibreboard, Plastic-coated fibreboard, Bonded wood

Number of pieces

40 PCS

Jigsaw-blade connection type

T shank

Length (L)

117 mm

Design

Progressive

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information