Cordless die grinder
DIEGRIND-CORDL-GS12-A
Art.-no. 5700141000
EAN 4099618133121
Register now and access more than 125,000 products
- Powerful, cordless die grinder with a high-performance brushless motor that ensures fast and effortless grinding
- Extremely light and compact design for fatigue-free working, even in tight places
- Optimal ergonomics with a narrow grip circumference support precise working in a small space
- The accelerator switch and five speed settings provide perfect speed control for optimum results in a wide range of applications
- Versatile tool for use with standard 50 mm sanding discs and 6 mm and 8 mm collets (only 6 mm included in scope of delivery)
- The modern user interface shows the speed level and battery charge
- Quick accessory changes due to innovative spindle lock
Datasheets(X)
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 0 PCS |
Weight of rechargeable battery/battery | 0.175 kg |
Rechargeable battery/battery capacity | 0 Ah |
Max. drill chuck span width | 6 mm |
Min. drill chuck span width | 6 mm |
Max. idle speed | 15000 1/min |
Nominal voltage | 12 V/DC |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Weight of machine with rechargeable battery | 0.705 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!