Multiple cable holder, sheet steel
Multiple cable holder steel sheet
CBLHOLD-METAL-30WIRE-3X1,5SMM
Art.-no.
0971690030
EAN 4050382336637
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
For routing cables in suspended ceilings and walls
- No fire load
- High mechanical strength
Product information
Datasheets(X)
Number of cables | 30 PCS |
Cable type | NYM 3 x 1.5 mm² |
Height | 92 mm |
Flame-retardant | Yes |
Material | Sheet steel |
Surface | Zinc plated |
Halogen-free | Yes |
Silicone-free | Yes |