Welcome to Würth Slowakia For trade customers only

Multipurpose aluminium ladder

Alu multi-purpose ladder with traverse, 3pieces
MULTIPURPLDR-3PCS-ALU-3X8RUNGS

Art.-no. 0962930708

EAN 4065746307680

Price for selected packaging unit
Multipurpose aluminium ladder

Art.-no. 0962930708

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible for use as a leaning, extension or stepladder
  • Robust guide fittings with slide bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs

  • Very good bending resistance, as rungs are made of extruded aluminium profile

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure climbing safety

  • Can also be used as a step ladder with the "connecting plate" accessory

  • The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides for types 2x8 and 2x10. The sliding part is not removable on the 3x12 type
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

3 x 8

Traverse length

0.9 m

Traverse dimensions

98 x 46 mm

Beam dimensions

73 mm x 25 mm

Rung distance

283 mm

Rung dimensions

28 x 28 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Min./max. length as standard ladder

2.42-5.25 m

Max. standing height as standard ladder

3.97 m

Max. working height as standard ladder

5.47 m

Max. reaching height as standard ladder

5.97 m

Dock height as leaning ladder (at 70° tilting)

4.98 m

Step ladder with sliding part: Min./Max. length

2.42-3.8 m

Step ladder with sliding part: Max. standing height

2.36 m

Stepladder with sliding part: Max. working height

3.86 m

Step ladder with sliding part: Max. reaching height

4.36 m

Step ladder with sliding part: Stride length

1.55 m

Step ladder with sliding part Min./max. height vertical

2.29-3.64 m

Step ladder without sliding part: Length

2.42 m

Step ladder without sliding part: Standing height

1.55 m

stepladder without sliding part: Working height

3.05 m

step ladder without sliding part: Reaching height

3.55 m

Step ladder without sliding part: Stride length

1.55 m

Step ladder without sliding part: Height vertical

2.29 m

Length sliding ladder single

2.42 m

Standing heigh sliding ladder single

1.27 m

Working height sliding ladder single

2.77 m

Reaching height sliding ladder single

3.27 m

Dock height sliding ladder single (at 70° tilting)

2.27 m

Transport dimension

2.42 x 0.49 x 0.19 m

Weight

16.5 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool shelf

TLSHLF-(F.STANDLDR-ALU)

Universal for aluminium runged stepladders that are accessible on both sides
x 1 pcs
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Connecting plates

CONPLT-F.LDR

For using aluminium universal ladders as a standing ladder on uneven surfaces and stairs
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement foot for aluminium ladders

SP-BASE-LDR-75X50X30MM

x 2 pcs
Replacement shoe for ladders with aluminium cross braces

SP-BASE-LDR-TRAVERSE-97X66X46MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information