NC centre drill solid carbide 90°
Centre drill NC 90° solid carbide WN
DRL-SPRL-MET-NC90-SC-D10,0MM
Art.-no. 5443002755
EAN 4055375891445
Price for selected packaging unit













Exclusively for trade customers
Register now and access more than 125,000 products
Special drill bit for especially precise and rapid spot drilling on NC machines, jig boring machines etc. For centring and chamfering threaded drill holes.
Product information
Datasheets(X)
![]() | |
Product code | 6225 |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Plastic |
Standards | CS |
Surface | Plain |
Cutting material | SC |
Angle of the tip | 90 Degree |
Number of cutting edges | 2 PCS |
Diameter (d1) | 10 mm |
Shank style | Cylindrical |
Length (l1) | 89 mm |
Chip flute length (l2) | 25 mm |
Shank diameter (d2) | 10 mm |
Tolerance of cutting edge diameter | h6 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics |
Cutting values for solid carbide drill bits, uncoated | |||||||||
For dia. 4 - dia. 20 | |||||||||
Material designation | Tensile strength | Cooling | vc | f | |||||
from | to | Dia. 4-5.9 | Dia. 6-8.9 | Dia. 9-11.9 | Dia. 12-15.9 | Dia. 16-20 | |||
General structural steels | < 500 N/mm² | E | 60 | 75 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
500-850 N/mm² | E | 60 | 75 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 | |
Carbon steels | < 850 N/mm² | E | 60 | 75 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
850-1000 N/mm² | E | 55 | 65 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 60 | 75 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
700-850 N/mm² | E | 60 | 75 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 | |
850-1000 N/mm² | E | 55 | 65 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 55 | 65 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
1000-1200 N/mm² | E | 50 | 60 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 60 | 75 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 55 | 65 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
1000-1200 N/mm² | E | 50 | 60 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 | |
Nitriding steels | < 1000 N/mm² | E | 55 | 65 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
1000-1200 N/mm² | E | 50 | 60 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 | |
Tool steels | < 850 N/mm² | E | 55 | 65 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
850-1100 N/mm² | E | 50 | 60 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 | |
1100-1400 N/mm² | E | 30 | 40 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 | |
High-speed steels | 850-1200 N/mm² | E | 30 | 40 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
Wear-resistant constructional steel | 1350 N/mm² | E | 20 | 35 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
Spring steels | < 1200 N/mm² | E | 20 | 35 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
Stainless steels, sulphurated | < 700 N/mm² | E | 30 | 40 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
Stainless steels, austenitic | < 700 N/mm² | E | 30 | 40 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
< 850 N/mm² | E | 25 | 35 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 35 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
Special alloys | < 1200 N/mm² | E | 15 | 25 | 0,080 | 0,110 | 0,140 | 0,180 | 0,225 |
Cast iron | < 180 HB | T/E | 70 | 100 | 0,090 | 0,130 | 0,160 | 0,210 | 0,263 |
> 180 HB | T/E | 70 | 100 | 0,090 | 0,130 | 0,160 | 0,210 | 0,263 | |
Nodular graphite, malleable iron | > 180 HB | E | 65 | 75 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 |
> 260 HB | E | 65 | 75 | 0,090 | 0,120 | 0,150 | 0,200 | 0,250 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 150 | 220 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 150 | 220 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Copper, low-alloy | < 350 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Brass, short-chipping | < 600 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Brass, long-chipping | < 600 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
Bronze, short-chipping | < 600 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 |
650-850 N/mm² | E | 100 | 180 | 0,100 | 0,140 | 0,170 | 0,230 | 0,288 | |
Bronze, long-chipping | < 850 N/mm² | E | 90 | 140 | 0,090 | 0,130 | 0,160 | 0,210 | 0,263 |
850-1200 N/mm² | E | 90 | 140 | 0,090 | 0,130 | 0,160 | 0,210 | 0,263 | |
Graphite | T | 70 | 100 | 0,090 | 0,130 | 0,160 | 0,210 | 0,263 |
Legend | |
E = emulsion | |
T = dry | |
vc = cutting speed [m/min] | |
f = feed [mm/r] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |