NC centre drill solid carbide 90°
Centre drill NC 90° solid carbide WN
DRL-SPRL-MET-NC90-SC-D16,0MM













Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6225 |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Plastic |
Standards | CS |
Surface | Plain |
Cutting material | SC |
Angle of the tip | 90 Degree |
Number of cutting edges | 2 PCS |
Diameter (d1) | 16 mm |
Shank style | Cylindrical |
Length (l1) | 115 mm |
Chip flute length (l2) | 37.5 mm |
Shank diameter (d2) | 16 mm |
Tolerance of cutting edge diameter | h6 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics |