Welcome to Würth Slowakia For trade customers only

NC centre drill solid carbide 90°

Centre drill NC 90° solid carbide WN
DRL-SPRL-MET-NC90-SC-D6,0MM

Art.-no. 5443002753

EAN 4055375891421

Price for selected packaging unit
NC centre drill solid carbide 90°

Art.-no. 5443002753

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special drill bit for especially precise and rapid spot drilling on NC machines, jig boring machines etc. For centring and chamfering threaded drill holes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6225

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Plastic

Standards

CS

Surface

Plain

Cutting material

SC

Angle of the tip

90 Degree

Number of cutting edges

2 PCS

Diameter (d1)

6 mm

Shank style

Cylindrical

Length (l1)

66 mm

Chip flute length (l2)

16 mm

Shank diameter (d2)

6 mm

Tolerance of cutting edge diameter

h6

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Cutting values for solid carbide drill bits, uncoated
For dia. 4 - dia. 20
Material designation Tensile strength Cooling vc f
from to Dia. 4-5.9 Dia. 6-8.9 Dia. 9-11.9 Dia. 12-15.9 Dia. 16-20
General structural steels < 500 N/mm² E 60 75 0,100 0,140 0,170 0,230 0,288
500-850 N/mm² E 60 75 0,100 0,140 0,170 0,230 0,288
Carbon steels < 850 N/mm² E 60 75 0,100 0,140 0,170 0,230 0,288
850-1000 N/mm² E 55 65 0,100 0,140 0,170 0,230 0,288
Unalloyed heat-treated steels < 700 N/mm² E 60 75 0,100 0,140 0,170 0,230 0,288
700-850 N/mm² E 60 75 0,100 0,140 0,170 0,230 0,288
850-1000 N/mm² E 55 65 0,090 0,120 0,150 0,200 0,250
Alloyed heat-treated steels 850-1000 N/mm² E 55 65 0,090 0,120 0,150 0,200 0,250
1000-1200 N/mm² E 50 60 0,090 0,120 0,150 0,200 0,250
Unalloyed case-hardening steels < 750 N/mm² E 60 75 0,090 0,120 0,150 0,200 0,250
Alloyed case-hardening steels < 1000 N/mm² E 55 65 0,090 0,120 0,150 0,200 0,250
1000-1200 N/mm² E 50 60 0,090 0,120 0,150 0,200 0,250
Nitriding steels < 1000 N/mm² E 55 65 0,080 0,110 0,140 0,180 0,225
1000-1200 N/mm² E 50 60 0,080 0,110 0,140 0,180 0,225
Tool steels < 850 N/mm² E 55 65 0,080 0,110 0,140 0,180 0,225
850-1100 N/mm² E 50 60 0,080 0,110 0,140 0,180 0,225
1100-1400 N/mm² E 30 40 0,080 0,110 0,140 0,180 0,225
High-speed steels 850-1200 N/mm² E 30 40 0,080 0,110 0,140 0,180 0,225
Wear-resistant constructional steel 1350 N/mm² E 20 35 0,080 0,110 0,140 0,180 0,225
Spring steels < 1200 N/mm² E 20 35 0,080 0,110 0,140 0,180 0,225
Stainless steels, sulphurated < 700 N/mm² E 30 40 0,090 0,120 0,150 0,200 0,250
Stainless steels, austenitic < 700 N/mm² E 30 40 0,090 0,120 0,150 0,200 0,250
< 850 N/mm² E 25 35 0,090 0,120 0,150 0,200 0,250
Stainless steels, martensitic < 1100 N/mm² E 25 35 0,090 0,120 0,150 0,200 0,250
Special alloys < 1200 N/mm² E 15 25 0,080 0,110 0,140 0,180 0,225
Cast iron < 180 HB T/E 70 100 0,090 0,130 0,160 0,210 0,263
> 180 HB T/E 70 100 0,090 0,130 0,160 0,210 0,263
Nodular graphite, malleable iron > 180 HB E 65 75 0,090 0,120 0,150 0,200 0,250
> 260 HB E 65 75 0,090 0,120 0,150 0,200 0,250
Aluminium, aluminium alloys < 530 N/mm² E 150 220 0,100 0,140 0,170 0,230 0,288
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Magnesium, magnesium alloys < 280 N/mm² E 150 220 0,100 0,140 0,170 0,230 0,288
Copper, low-alloy < 350 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Brass, short-chipping < 600 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Brass, long-chipping < 600 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Bronze, short-chipping < 600 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
650-850 N/mm² E 100 180 0,100 0,140 0,170 0,230 0,288
Bronze, long-chipping < 850 N/mm² E 90 140 0,090 0,130 0,160 0,210 0,263
850-1200 N/mm² E 90 140 0,090 0,130 0,160 0,210 0,263
Graphite T 70 100 0,090 0,130 0,160 0,210 0,263
Legend
E = emulsion
T = dry
vc = cutting speed [m/min]
f = feed [mm/r]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information