Welcome to Würth Slowakia For trade customers only

NG CSM-1 HFBX collated nails and gas cartridge

NL-(DIGA CSM-1)-FUELCELL-45MM-HFBX

Art.-no. 0864943345

EAN 4065746797252

Price for selected packaging unit
NG CSM-1 HFBX collated nails and gas cartridge

Art.-no. 0864943345

Price for selected packaging unit
Quantity
PU
x 3500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality special drive pin with rolled ballistic tip for fastenings in high-strength concrete, suitable for DIGA CSM-1 and SYMPAFIX GT/C70
  • Fewer setting failures than with conventional nails
Notice

All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests. Length 70 is not suitable for DIGA CSM-1!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastenings on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 50/60) according to DIN EN 206, steel and solid block masonry in the installation area, dry walling etc.

Material of nail

Steel, specially hardened

Surface

Zinc plated

Length of nail

45 mm

Diameter of nail

3.0 mm

Head diameter

6.3 mm

Number of nails

700 PCS

Contents

80 ml

Container

Cartridge

NG CSM-1 HFBX collated nails and gas cartridge including:
Gas cartridge for DIGA CSM-1
0 x
Gas cartridge for DIGA CSM-1

GASCART-LP48-(DIGA CSM-1)

Description:
Butane/propane 65 ml
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information