Welcome to Würth Slowakia For trade customers only

NOMEX® shoelaces

SHOELACES NOMEX BLACK/RED 120CM

Art.-no. M039045120

EAN 4250241995979

Price for selected packaging unit
NOMEX® shoelaces

Art.-no. M039045120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
  • Heat and tear resistant NOMEX® fibres, self-extinguishing

  • Resistant to a wide range of chemicals

  • Low water absorption, therefore no restriction on use in winter

  • Ideal for welding and soldering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Length

120 cm

Material

Nomex® fibres

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information