NOX and particulate sensor socket
TL-EREP-SKTSPN-INSRT-SW17
Art.-no. 1952003508
EAN 4065746799683
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats (SW) | 17 mm |
Length (L) | 32 mm |
Outer diameter (d) | 29 mm |
Material | Chrome molybdenum |
External dimension of wrench head (dk) | 29 mm |
Tip type | Hexagon socket |