NP profile half cylinder In 6-pin system
Profile half cylinder, NP
PRFLCYL-NP-H-6PIN-GS1-(NI)-35X10MM
Art.-no. 0687671002
EAN 4053479215273
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Versatile due to the option of choosing between keyed alike or keyed to differ
- Increased protection against unauthorised opening due to special pins and paracentric key profile
Product information
Datasheets(X)
Application area
Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 35 x 10 mm |
Length (C) | 45 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
