Cylindrical pins with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper)
PIN-CYL-HDND-ISO8735-A-H6-6X26
Art.-no. 50956626
EAN 4057709714642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nominal diameter with tolerance h6
Notice
ISO 8735 replaces the withdrawn DIN 7979.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 26 mm |
Connection thread (d2) | M4 |
Thread length (metric thread) (t1) | 6 mm |
Hole depth (t2) | 10 mm |
Standards | ISO 8735 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Vickers hardness, HV | 650 HV |
Tolerance class | h6 |
RoHS-compliant | Yes |
