Welcome to Würth Slowakia For trade customers only

Nature work dungarees

Work dungarees Nature
WORK BIB PANTS NATURE BLACK 50

Art.-no. M404204427

EAN 4251402713739

Price for selected packaging unit
Nature work dungarees

Art.-no. M404204427

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern dungarees with maximum freedom of movement. Suitable for even the toughest of uses.
  • Elastic canvas fabric (very abrasion-resistant)

  • 2 front, 2 back pockets, thigh, folding rule, bib, e-Care phone pockets

  • Reflective inserts, ergonomic cut at knee

  • Ventilation zip, triple-stitched seams, elastic shoulder straps, stretch belt

  • Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Tar black

Size

50

Size FR/ES/PT/BE

44

Material

64% cotton, 34% polyester, 2% elastane

Fabric weight per m2

300 g

Standards

EN 14404

EN standard

14404

Material of kneepad

100% Cordura® 500D

Kneepad colour

Black

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information