Neon high-visibility T-shirt, class 2 NEON PLUS
High-visibility T-shirt, neon, class 2
T-SHIRT NEON PLUS YELLOW L
Art.-no. M409803002
EAN 4255576567723
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The highly visible, light-coloured T-shirt offers unique wearing comfort thanks to the high cotton content.
- Maintains an ideal body temperature, gentle on the skin
- EN 20471 class 2 (size XS class 1) with additional reflective strips on the sleeves
- Class 3 in combination with neon hi-vis shorts
- Certified in accordance with UV Standard 801, UPF 40, elasticated LOXY reflectors
Product information
Datasheets(X)
Colour | Yellow |
Size | L |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 175 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |