Tapered pin with female thread, unhardened DIN 7978, plain steel, unhardened
PIN-TAP-DIN7978-UNHDND-A-5X30
Art.-no. 02475 30
EAN 4045727561133
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7978 was withdrawn and superseded by DIN EN ISO 8736 (some other nominal lengths changed).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 30 mm |
Connection thread (D) | M3 |
Thread length (metric thread) (t1) | 4.5 mm |
Hole depth (t2) | 7 mm |
Standards | DIN 7978 |
Form | A |
Material | Steel |
Surface | Plain |
Design | Ground, Unhardened |
RoHS-compliant | Yes |
