Nexis ZD mounting plate 2 pieces
Mounting plate Nexis ZD, 2-pt, 3-point attachment
MNTPLT-NEX-ZD-WUEPOSCR-2MM
NEXIS
Art.-no. F060073150
EAN 9003012398715
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With 3-point attachment
- For clip-on assembly of Nexis furniture hinges
- Quick and tool-free installation and deinstallation of furniture doors
- Height adjustment ±2.0 mm, ensuring a large adjustment range to compensate for production tolerances
- Secure connection to the furniture side
Plate in two pieces, height adjusted by shifting the top part of the plate
- Easy adjustment of doors
- No need to loosen fastening screws to adjust
Product information
Datasheets(X)
![]() | |
Mounting plate height | 2 mm |
Number of mounting points | 3-point |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
Type of assembly | For Assy screws Ø 3.5 mm |
