Nut DIN 439 KZN
DIN 439 steel hot dip galvanized
NUT-HEX-DIN439B-04-(HDG)-M10
Art.-no. 031869910
EAN 4057709882587
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS17 |
Standards | DIN 439 |
Material | Steel |
Property class | 04 |
Surface | Hot dip galvanized |
Form | B |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
