Nut DIN 439 KZN
NUT-HEX-DIN439B-04-(HDG)-M30
Art.-no. 031869930
EAN 7321130206333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hot-dip galvanised M16 nut, metric thread.
- Hot-dip galvanised steel
- M16
- External drive / head: AV 24
- DIN 439
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 15 mm |
External drive (s1) | WS46 |
Standards | DIN 439 |
Material | Steel |
Property class | 04 |
Surface | Hot dip galvanized |
Form | B |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
