Nut for T slots
DIN 508 bronzed steel
NUT-DIN508-8-(BRU)-M20X22
Art.-no.
446220
EAN 4062855119227
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 508 burnished steel
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (G) | M20 |
Suitable for groove width (a) | 22 mm |
Width (e) | 35 mm |
Flange thickness (k) | 14 mm |
Height (H1) | 28 mm |
DIN | 508 |
Material | Steel |
Surface | Burnished |
Vickers hardness, HV | 188 HV |