Shaft protection GPN 290
PROTCAP-GPN290/024-YELLOW
Art.-no. 059829024
EAN 4038898880158
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for protecting shaft ends in accordance with DIN 748-1 and DIN EN 50347.
Simultaneously secures the key.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 38.5 mm |
Internal diameter (d2) | 24 mm |
Interior height (h2) | 57 mm |
Other standard | GPN 290 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
