Nut with spring lock washer
W-0379 steel 8 zinc plated
NUT-HEX-SPGWSH-WS7-(A2K)-M4
Art.-no.
0379004
EAN 4062856999323
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W 0379, steel 8, galvanised, blue passivated (A2K)
- Easy installation. Lock washer and nut form one unit
- Single piece. Ordering and storage are streamlined
- Quicker and easier installation, especially for overhead work and in places with difficult access
- Large contact surfaces, better distribution of tension
- Better overlap for large through holes and slots
- Protection of workpiece surface. Prevents paint damage and corrosion
Product information
Datasheets(X)
Standards | WN 379 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter (D) | M4 |
Flange diameter (dc) | 12 mm |
Height (h1) | 4.85 mm |
External drive (s1) | WS7 |
Flange thickness | 1 mm |
Ward of key bit | 3.2 mm |
RoHS-compliant | Yes |