Welcome to Würth Slowakia For trade customers only

Nylon insert lock nut (all-metal)

DIN 980 V steel 8 yellow zinc plated
NUT-HEX-SLOK-DIN980-V-8-WS30-(A2C)-M20

Art.-no. 036910120

EAN 4038898552598

Price for selected packaging unit
Nylon insert lock nut (all-metal)

Art.-no. 036910120

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 980, 8 steel, yellow chromate zinc plated (A2C)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M20

Height (m1)

20 mm

External drive (s1)

WS30

Standards

DIN 980

Material

Steel

Property class

8

Surface

Zinc plated yellow

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information