Nylon insert lock nut (all-metal)
NUT-HEX-SLOK-DIN980-V-8-WS46-(A2C)-M30
Art.-no. 036910130
EAN 4038898455004
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M30 |
Height (m1) | 30 mm |
External drive (s1) | WS46 |
Standards | DIN 980 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | No |
