O-ring, metric
ISO 3601-1 class B NBR 70
RG-O-ISO3601/1-B-NBR70-135,0X5,00
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Metric, NBR 70
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
 - Temperature resistance: -30°C to +100°C
 - Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
 
Notice
- Remove any contamination (dirt, chips, fibres) before installation
 - Edges and lead-in chamfers must be deburred
 - Use a lubricated/greased O-ring
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Internal diameter (d1)  | 135 mm  | 
Thickness (h1)  | 5 mm  | 
ISO  | 3601-1  | 
Design  | Metric  | 
Material  | NBR (Nitrile Butadiene Rubber)  | 
Surface  | Plain  | 
Shore A hardness  | 70 +/- 5  | 
Colour  | Black  | 
Min./max. temperature resistance  | -30 to 100 °C  | 
RoHS-compliant  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
