O-ring, metric
ISO 3601-1 class B NBR 70
RG-O-ISO3601/1-B-NBR70-182,00X5
Art.-no. 046818250
EAN 4046778854779
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Metric, NBR 70
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
Notice
- Remove any contamination (dirt, chips, fibres) before installation
- Edges and lead-in chamfers must be deburred
- Use a lubricated/greased O-ring
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Internal diameter (d1) | 182 mm | 
| Thickness (h1) | 5 mm | 
| ISO | 3601-1 | 
| Design | Metric | 
| Material | NBR (Nitrile Butadiene Rubber) | 
| Surface | Plain | 
| Shore A hardness | 70 +/- 5 | 
| Colour | Black | 
| Min./max. temperature resistance | -30 to 100 °C | 
| RoHS-compliant | Yes | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
