OBS 6 single-joint hinge
HNGE-OBS6-CRNBLCK-ZD-(NI)-3/0MM
Art.-no. F150000007
EAN 9003012499467
Register now and access more than 125,000 products
2D adjustment
- Easy adjustment of furniture doors
- Lateral adjustment: -2 mm using eccentric fitting
- Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)
Order one hinge cup for all OBS 6 and OBS 8 hinge models separately
- Cup edge cover
- Suitable for corner stop or twin stop
Opening angle of 180°/230°/270°
Datasheets(X)
Suitable for primary structure and continuous construction
![]() | |
Door position | Inset |
Joint width | 3 mm |
Door overlay | 0 mm |
Opening angle | 180 Degree |
Type of assembly | Screw-on |
Drill hole diameter | 35 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
