OBS 8 single-joint hinge
Single-joint hinge OBS 8 clip-on mounting
HNGE-OBS8-TWINBLCK-ZD-(NI)-8/5,5MM
OBS8
Art.-no. F150000016
EAN 9003012499559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm
2D adjustment
- Easy adjustment of furniture doors
- Lateral adjustment: -2 mm using eccentric fitting
- Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)
- Art. no. F150145167 Height adjustment +/- 2 mm via eccentric fitting
Order one hinge cup for all OBS 8 and OBS 6 hinge models separately
- Cup edge cover
- Suitable for corner stop or twin stop
Opening angle 180°/270°
Product information
Datasheets(X)
Application area
Suitable for primary structure and continuous construction
![]() | |
Door position | Twin |
Joint width | 8 mm |
Door overlay | 5.5 mm |
Opening angle | 180 Degree |
Type of assembly | Screw-on |
Drilling pattern | 45/9.5 mm |
Drill hole diameter | 35 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
