Welcome to Würth Slowakia For trade customers only

OMG EverSeal™ roof repair tape

Roof repair tape OMG EverSeal
OMG-(EVERSEAL-W)-WEISS-R.-15CMX15LFM

Art.-no. 0838691002

EAN 4050642216143

Price for selected packaging unit
OMG EverSeal™ roof repair tape

Art.-no. 0838691002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The roof repair tape OMG EverSeal™ is suitable for sealing and repairing roof membranes. Fast and time-saving application since no primer is required. The material is waterproof and suitable for use on most roof membranes.

OMG EverSeal™ is butyl and bitumen-free, and uses OMG's Advanced Synthetic Adhesive Polymer (ASAP) technology that allows it to bond to most roof membranes, including:


  • EPDM

  • TPO

  • PVC (aged)

  • HYPALON® / CSPE

  • Modified bitumen (no sand-coated sheeting)

  • Smooth surfaces

  • Metal
Notice

The substrate must be dry and free of contaminants. The surface can be cleaned with suitable cleaning agents. Adhesion can be improved by roughening the surface. Cut the roof repair tape to length, remove the release paper, place on the area to be sealed e.g. apply with a pressure roller. The application surface must have a temperature of at least + 5°C. If necessary, the surface can be heated using suitable tools.


Temperature resistant from - 40°C to + 80°C


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Width

0.15 m

Length

15 m

Min./max. temperature resistance

-40 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information