Office container fitting set OrgaAer
OrgaAer RU 1/2.5/2.5/5
ORGASYS-FE-PLA-SILVERGREY-HU11-540MM
Art.-no. 0684602347
EAN 4049557971049
Register now and access more than 125,000 products
With Nova Pro full extension (load-bearing capacity: 40 kg) or Dynamic partial extension (load-bearing capacity: 25 kg)
For super-light running
Complete mounting kit
Materials pull-out always with partial extension
Installation kit comprises:
- 1 pair of under-shelf guides with soft-closing, Tipmatic or self-closing function
- 3 pairs of extensions with soft-closing, Tipmatic or self-closing function
- 1 x central lock
- 3 x OrgaAer Tipmatic locking units (only for Tipmatic model)
Container equipment:
- 1 x steel or plastic material pull-out including utensil tray
- 3 x steel drawers including safe box
- 1 x adjustable hanging frame, 2 adapters
- 1 x central lock cylinder MS 5000 including rosette and cylinder core, various locking options (drill hole diameter must be 18–21 mm)
- 15 x panel fastening screws
- 1 x set of installation instructions
- 1 pair of panel supports
Delivery time: 5 working days
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 392 mm |
Minimum installation depth | 540 mm |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Load capacity | 40 kg |
Material of pencil tray | Plastic |
Colour | White aluminium, similar to RAL 9006 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
