Office container fitting set OrgaAer
OrgaAer RU 1/2.5/2.5/2.5
ORGASYS-SP-ST-BLACK-HU8,5-540MM
Register now and access more than 125,000 products
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)
For ultra-light running
Complete assembly set
Material extension always with partial extension
Installation kit comprising:
- 1 pair of underfloor guides with soft-close, tipmatic or self-close
- 3 pairs of extensions with soft-close, tipmatic or self-close
- 1 x central lock
- 3 x OrgaAer tipmatic locking units (only in tipmatic version)
Container equipment:
- 1 x material extension steel, incl. Utensil tray or plastic
- 3 x steel drawers incl. safe box
- 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)
- 15 x panel fastening screws
- 1 x assembly instructions
Delivery time: 5 working days
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 392 mm |
Minimum installation depth | 540 mm |
Pullout type | Partial extension |
Opening/closing system | Self-close |
Load capacity | 25 kg |
Material of pencil tray | Steel |
Colour | Jet black, similar to RAL 9005 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!