Offset combination wrench set, metric 11 pcs
COMBIWRNCH-SORT-11PCS
Art.-no. 071330251
EAN 4024835604703
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
offset shape, ZEBRA professional-quality tool
Practical assortment with metric, offset combination wrenches, 11 pieces
- Makes for ideal workshop basic equipment
Robust wrench with box and open ends
- The extremely strong open end inclined by 15° loosens even seized screws
- With the box end offset by 10°, the most common screw types are tightened in recessed positions
- The bi-hex POWERDRIV ensures gentle, fast working
- To change the direction of rotation, the wrench is simply turned over
Standard-compliant design
- The tool meets the DIN 3113 B/ISO 3318/7738 standard for screwdriving tools
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated, heads and box ends are polished
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the combination wrench reduces costs of replacement and storage
Product information
Datasheets(X)
Number of pieces in assortment/set | 11 PCS |
Included in delivery | 10, 13, 16, 17, 18, 19, 21, 22, 24, 27, 30 mm |
Offset combination wrench set, metric 11 pcs including:
1
x
Description:
Width across flats: 10 mm Length: 148 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 13 mm Length: 184 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 16 mm Length: 220 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 17 mm Length: 232 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 18 mm Length: 244 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 19 mm Length: 256 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 21 mm Length: 280 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 22 mm Length: 292 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 24 mm Length: 315 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 27 mm Length: 350 mm
ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Width across flats: 30 mm Length: 386 mm
ZEBRA® professional-quality tool
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).