Welcome to Würth Slowakia For trade customers only

Oil drain plug repair kit 14 pieces

Oil drain plug repair assortment, 14 pieces
OIL DRAIN PLUG GASKET SET

Art.-no. 1952004360

EAN 4056807820675

Price for selected packaging unit
Oil drain plug repair kit 14 pieces

Art.-no. 1952004360

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and professional replacement of oil drain plugs in the event of a damaged thread in the oil sump

Complete solution for damaged oil drain plugs


  • Tapered repair plugs in a variety of sizes for flexible application with a range of vehicle types

  • With copper sealing rings and O-rings for a reliable seal and to prevent loss of oil

  • Rugged and durable materials for permanent repair of damaged threads in the oil sump

  • An easy way to replace the original oil drain plug without extensive additional work


Scope of delivery


  • M12 x 1.53 tapered repair oil drain plug

  • M14 x 1.53 tapered repair oil drain plug

  • M16 x 1.53 tapered repair oil drain plug

  • M18 x 1.51 copper sealing ring, d=10 mm (25 pieces)

  • O-ring, diameter 1/4 inch (5 pieces)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fast and professional repairs of damaged threads in oil sumps

  • Ideal for use in the automotive sector, in workshops and for vehicle maintenance
Instructions
  • The repair oil drain plug consists of 2 parts

  • Screw the outer part, equipped with the original oil drain plug thread, into the oil sump thread

  • The thread is slightly tapered for a firm, tight connection, even if the original thread is damaged

  • This connection remains in place permanently, with only the small central screw being opened for subsequent oil changes

  • Oil can be drained using the small central screw

  • Replace copper rings or O-rings for the central screw each time the oil is changed (supply included in scope of delivery)

Product weight (per item)

536.000 g

Spare parts for this product:
Refill set 10 pieces

PLUG CH.17 M12X1,5 MM SET (5PCS)

For oil drain plug repair assortment
x 1 pcs
Refill set 10 pieces

PLUG CH.19 M14X1,5 MM SET (5PCS)

For oil drain plug repair assortment
x 1 pcs
Refill set 10 pieces

PLUG CH.22 M16X1,5 MM SET (5PCS)

For oil drain plug repair assortment
x 1 pcs
Refill set 10 pieces

PLUG CH.24 M18X1,5 MM SET (5PCS)

For oil drain plug repair assortment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information