Oil filter special box-end wrench, AF 27 For Ford, PSA and Jaguar
Oil filter wrench for Ford, PSA, Jaguar
WRECH MOUNT AND DISMOUNT OIL FI SEAT
Art.-no.
1952003190
EAN 4058794287004
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specially shaped key for hard-to-reach drive on the oil filter cover.
- Use the ½" drive to tighten the cap to 25 Nm according to manufacturer specification
Notice
Use as OEM 303-1579/length approx. 250 mm
Product information
Datasheets(X)
Application area
- Ford 2.0 TDCi (DW10C) (from 2010), 2.2 TDCi (DW12C) (from 2010), C-Max, Focus, Galaxy, Kuga, Mondeo, S-Max
- Citroen / Peugeot 2.0 HDI (DW10C) (from 2009), 2.2 HDI (DW12C) (from 2010), C4 – C5 – C8 - DS4 - DS5, 308 - 3008 - 407 - 508 - 5008 - RCZ
- Jaguar XF 2.2D (from 2012)
Drive | 1/2 inch |
Drive type | Internal square |
Product weight (per item) | 511.000 g |
Suitable for vehicle manufacturer | Ford, Peugeot, Jaguar |