Oil filter wrench Ford Diameter 72.8 mm x 14 surfaces for Ford 1.0; 2.0; 2.3 EcoBoost
OILFILTWRNCH-F.FORD-ECOBOOST
Art.-no. 1952003479
EAN 4062856839247
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special oil filter wrench with lateral drive is ideal for hard-to-reach oil filter cartridges
- Specially developed for Ford EcoBoost engines, this oil filter wrench fits perfectly on the oil filter cartridge
- The robust and slim metal design enables tightening to the manufacturer's specifications
- Due to the drive on the side, the wrench is ideal for hard-to-reach areas
- No removal and installation required before the oil filter cartridge, saving time and effort
- Robust and durable due to high-quality materials
Product information
Datasheets(X)
Application area
- Ford 1.0, 2.0 and 2.3 l EcoBoost petrol engines
- B-Max; C-Max; Eco-Sport; Fiesta VI, VII, VIII; Focus III, VI; Galaxy II, III; Kuga II; Mondeo IV, V; Mustang; S-Max I, II
- Transit Connect II, Courier
- Filter: FL-910S (BE8Z-6731-AB), 1751529 (AA6E-6714-AA)
Max. clamping width | 72.8 mm |
Product weight (per item) | 173.000 g |
Suitable for vehicle manufacturer | Ford |