Welcome to Würth Slowakia For trade customers only

Oil filter wrench dia. 100 mm

Oil filter wrench, 15-p, 1/2 inch, clamping 100 mm
MITS CANT OIL FIL WREN 1/2IN 15P 100MM

Art.-no. 1952006740

EAN 4056807557182

Price for selected packaging unit
Oil filter wrench dia. 100 mm

Art.-no. 1952006740

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For changing the oil filter, oil filter housing cover and fuel filter
  • Particularly shape- and dimension-retaining design, will not open even where higher levels of force are required.

  • Minimum space requirements for particularly difficult-to-access filters.

  • Using a 1/2-inch drive, torque values can be realised in accordance with manufacturer's specifications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Isuzu, Mitsubishi Canter etc.

Drive type

Internal square

Width across flats

100 mm

Product weight (per item)

410.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information