Welcome to Würth Slowakia For trade customers only

Oil filter wrench ∅ 84 mm x 14 flats With 3/8-inch drive for Mercedes

Oil f. wr., 14-pt., 3/8 inch, cl. width 84 mm
OILFILTWRNCH-MERCEDES-84MM-14SIDES

Art.-no. 1952003268

EAN 4062856575503

Price for selected packaging unit
Oil filter wrench ∅ 84 mm x 14 flats With 3/8-inch drive for Mercedes

Art.-no. 1952003268

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secures tightening according to the manufacturer's specifications with a torque wrench

For removing and installing the oil filter housing cover when changing the oil filter insert

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Mercedes/Dodge/Jeep/Chrysler with 3.0L V6 CDI engines (OM 642), e.g. C-Class (320), CLS (320), E-Class (280, 320), S-Class (320), ML (280, 320), Vito and Sprinter with V6/V8 engine series 642/920, Mann + Hummel oil filter element 67 402 17 429

Max. clamping width

84 mm

Product weight (per item)

242.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information