Oil filter wrench for Kia/Hyundai
Oil filter wrench Kia/Hyundai
WR N25 OIL F. KIA HYUNDAI (93,2-N15S)
Art.-no. 1952003163
EAN 4058794029406
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For changing the oil filter (sheet cartridge)
Product information
Datasheets(X)
Application area
COD. FILTER 26300-2Y500
- KIA Rio (all) / Sephia (all, L4-1.6l) / Spectra (all, L4-1.6l) / Sportage (all)
COD. FILTER 26300-35503, E 26300-35530
- HYUNDAI ix20 1.6 / Exel i (x-3) 1.3, 1.3i 12V, 1.5i 12V, 1.5i 16V / Pony Saloon (x-3) 1.3, 1.3i 12V, 1.5i 12V, 1.5i 16V / Elentra i (J-1) 1.5 i.e.
COD. FILTER 26300-02502
- KIA Morning (TA) 1.2 / Rio III (UB) 1.25 CWT
- HYUNDAI Atoz (MX) 1.0 i, 1.1 / i10 1.1, 1.2 / Amica (MX) 1.0i. 1.1
COD. FILTER 26330-4X000
- HYUNDAI Starex 2.5TD, 2.5 TD 4WD, 2.5 TCi / H200 Box 2.5 TD / H200 Bus (KMF) 2.5 TD, 2.5 TD 4WD / Terracan (HP) 2.9 CRDi 4WD
Max. clamping width | 93.2 mm |
Drive | 3/8 inch |
Drive type | Internal square |
Number of locking lugs | 15 PCS |
Product weight (per item) | 240.000 g |
Type description | Filter code 26300-4x000 |
Suitable for vehicle manufacturer | Kia, Hyundai |