Open-end slugging wrench metric, straight
Open-end slugging wrench
OPNSLUGWRNCH-DIN133-WS46
Art.-no. 071527 46
EAN 4011231733960
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Standard: DIN 133
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
- Head offset 15°
Product information
Datasheets(X)
Application area
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
![]() | |
Width across flats | 46 mm |
Length (L) | 255 mm |
Thickness of jaw (a) | 20 mm |
Width of jaws (outside) (b1) | 98 mm |
