OrgaAer Speed Office container set
OrgaAer Speed Office, HE 1/2.5/5
ORGASYS-SPEED-FX-ST-WHITEALU-HE8,5-540MM
Art.-no. 0684602049
EAN 4049557969503
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Height increments: 8.5. Installation width 416 mm with hanging frames
- Complete assembly kit
- Simple assembly thanks to pre-assembled extensions
- Material extension always with partial extension
- With Nova Pro full extension (load capacity up to 50 kg) or OrgaAer partial extension (load capacity 25 kg) for ultralight running
- Installation kit consisting of two metal sides (right/left) pre-assembled with:
- 1 pair of extensions for material extension with soft-closing or self-closing function
- 2 pairs of extensions with soft-closing or self-closing function
- 1 x central lock
- Container equipment:
- 1 x material extension, steel incl. utensil tray or plastic
- 2 x steel drawers incl. safe box, 1 adjustable hanging frame, 2 adapters, 1 pair of panel supports
- 1 x central lock cylinder MS 5000 incl. variable-locking rosette and cylinder core (note drill diameter of 21 mm)
- 13 x panel fastening screws
- 1 x installation instructions
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 416 mm |
Minimum installation depth | 540 mm |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Load capacity | 45 kg |
Material of pencil tray | Steel |
Colour | White aluminium, similar to RAL 9006 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
